Beli kontaktor 32a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Power Off Delay Timer H3DT-H
    Mulai

    Rp3.499.900

    OMRON Power Off Delay Timer H3DT-H
    atribut:
    • Depth (mm): 100
    • Time (s): 1 to 120
    • Timing Range: Second
    • Width (mm): 90
    • Series: H3DT-H
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Contact Configuration: SPDT
    • Maximum Current (A) : 5
    • Maximum Voltage (V) : AC250, DC30
    • Number of Contacts: 2
    • Operation Method: Power off delay
    • Power Supply: Outside
    • Terminal Type: Screw
    • Timer Function: Single
    • Type of Sign: DIN rail
  2. Schneider Electric EasyPact TVS Thermal Overload Relay
    Mulai

    Rp349.900

    Schneider Electric EasyPact TVS Thermal Overload Relay
    atribut:
    • Range: EasyPact
    • Device Short Name: LRE
    • Product or Component Type: Differential thermal overload relay
  3. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  4. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp969.900

    OMRON Solid State Timer (Pewaktu)
    Deskripsi:
    The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
  5. SIEMENS Timer Relay Solid State Off Delay
    Mulai

    Rp3.099.900

    SIEMENS Timer Relay Solid State Off Delay
    Deskripsi:
    Timing relay, OFF delay 2 change-over contacts, without auxiliary voltage 9 time ranges, 0.05 s...600 s 200...240 V AC/DC with LED, Screw terminal
    atribut:
    • Thermal Current (A): 5
    • Control Supply Voltage Frequency (Hz): 50-60
    • Adjustable Time (s): 0.05-600
  6. RS PRO DIN Rail Mount Timer Relay
    Mulai

    Rp1.299.900

    RS PRO DIN Rail Mount Timer Relay
    Deskripsi:
    RS PRO Multi-function Timer RelayThe RS PRO multi-function timer relay is a compact digital equipment with high precision and accuracy to suit a wide variety of applications. It performs the function of providing supply initiated On delay, supply initiated interval, supply initiated symmetrical Off/On flasher, switch initiated On delay, switch initiated Off delay, switch initiated interval (Trailing) and switch initiated interval (leading) in the range between 0.1 seconds to 100 hours. This can be installed into new and existing applications without much hassle.ApplicationsTextilesChemical industryMiningIrrigationRaw material handlingFood and beveragesIndustrial process controlCertificationsUL approvedcULus approvedIEC 61812CE certifiedC-tick certifiedEN 61000-6-2EN 61000-4-3EN 61000-6-4IEC 60947-1IEC 60664;
    atribut:
    • Depth (mm): 92
    • Length (mm): 89
    • Maximum Current (A): 8
    • Maximum Operating Temperature (°C): 60
    • Maximum Voltage (V): 230
    • Minimum Operating Temperature (°C): -20
    • Minimum Voltage (V): 12
    • Mounting Type: DIN Rail
    • Number of Timer Functions: Multi Function
    • Supply Voltage (V): 12 - 230 AC/DC
    • Terminal Type: Screw
    • Time Delay (ms): 100
    • Time Increment: Hours, Seconds
    • Time Range: 0.1s to 100h
    • Width (mm): 17.5
  7. OMRON Solid State Timer H3cr-A (Pewaktu)
    Mulai

    Rp1.299.900

    OMRON Solid State Timer H3cr-A (Pewaktu)
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  8. SIEMENS Timer Relay Multi Function
    Mulai

    Rp1.599.900

    SIEMENS Timer Relay Multi Function
    Deskripsi:
    Timing relay 1 change-over contact, 1 time range 5 s...100 s 24 AC, 200...240 V and 24 V DC at 50/60 Hz AC with LED, Screw terminal
    atribut:
    • Thermal Current (A): 5
    • Control Supply Voltage Frequency (Hz): 50-60
  9. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  10. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  11. OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  12. OMRON Solid State Timer H3CR-A series (Pewaktu)
    Mulai

    Rp1.099.900

    OMRON Solid State Timer H3CR-A series (Pewaktu)
    atribut:
    • Ambient Humidity to Use (%RH): 35~85
    • Influence of Temperature: ±1% or less (percentage of maximum scale) or less (±1% ±10ms or less for 1.2s and 3s ranges)
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns/1μs rise time 1ns) ±1.5kV, but ±600V between non-voltage input terminals
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
    • Operating Time Variation: ±0.2% or less (percentage of maximum scale) or less (±0.2% ±10ms or less for 1.2s and 3s ranges)
    • Power Reset: Minimum power open time: 0.1s
    • Protection Class: IP40 (panel surface)
    • Return Time (s): 0.1 or less
    • Return Voltage: 10% or less of power supply voltage
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Storage Temperature Range (°C): -25~+65 (no freezing)
    • Time Axis Range: 6-stage switching type
Daftar Harga kontaktor 32a Terbaru October 2026
OMRON Power Off Delay Timer H3DT-HRp3.499.900
Fuji Electric Timer Delay and RelayRp519.900
EWIG Electromagnetic Contactor SN Series (Kontaktor Magnet)Rp41.900
Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)Rp75.900
Schneider Electric EasyPact TVS Thermal Overload RelayRp349.900
Autonics TimerRp119.900
OMRON Solid State Timer (Pewaktu)Rp969.900
SIEMENS Timer Relay Solid State Off DelayRp3.099.900
RS PRO DIN Rail Mount Timer RelayRp1.299.900
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp559.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)